Buy more than* S$200* and get FREE SHIPPING

  • Triple Outlet
  • Triple Outlet
  • Triple Outlet
  • Triple Outlet

Triple Outlet WK1022W

3.50 (2)
Item.#
08729472
Mfr.#
WK1022W
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Electiric Wires
phi1.6, phi2
Rated Voltage (V)
125
Color
Milky white
Rated Current (A)
15
Number of Poles
2P
Specification
Triple outlet (tighetning terminal type)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For home use
5
From Japan
On 2017-04-17 09:40:56
Purchased because it was cheaper than home center. It is safe because it is made by Panasonic.
This review is about item#8729472.
Reserve
2
From Japan
On 2015-10-26 16:43:20
After cutting the code through the code, all the faces were cracked.
This review is about item#08729472.