Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grounding Double Outlet
  • Grounding Double Outlet
  • Grounding Double Outlet
  • Grounding Double Outlet
  • Grounding Double Outlet

Grounding Double Outlet WK3004W

3.80 (5)
Item.#
08729481
Mfr.#
WK3004W
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Milky white
Rated Voltage (V)
125
Compatible Wire Size
phi1.6mm, phi2mm, 2mm2, 3.5mm2 600 V / Vinyl-insulated cable (IV) /600V vinyl insulated PVC sheathed flat cable (VVF)
Rated Current (A)
15
Number of Poles
2P
Specification
Grounding double outlet (feed terminals) Tight wound terminal type
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Replacement of customer's outlet due to poor contact
5
From Japan
On 2016-10-29 19:44:01
Since I chose Panasonic, I do not have any complaints
This review is about item#8729481.
Electrical construction
2
From Japan
On 2015-10-21 18:49:03
When I tightened with installation I bought the least, also bought
This review is about item#08729481.
Although it was used for the temporary power supply of the construction site, it was pleased without complaint from the customer.
5
From Japan
On 2015-01-22 11:24:42
It is a reliable product.
This review is about item#08729481.
Used for ground correspondence table taps.
4
From Japan
On 2013-03-20 10:44:48
The strength of the notch for the entrance / exit of the electric wire is larger than necessary. In most cases, it will not cut cleanly. We hope to improve to a simple and beautiful finish.
This review is about item#08729481.
For expansion of IH cooking heater
3
From Japan
On 2013-01-26 01:05:31
It was with winding terminal. It was good with a plug-in terminal.
This review is about item#08729481.