Buy more than* S$200* and get FREE SHIPPING

  • High Capacity Flush Plug Receptacle
  • High Capacity Flush Plug Receptacle
  • High Capacity Flush Plug Receptacle
  • High Capacity Flush Plug Receptacle
  • High Capacity Flush Plug Receptacle
  • High Capacity Flush Plug Receptacle

High Capacity Flush Plug Receptacle WF1415BK

4.57 (7)
Item.#
08729506
Mfr.#
WF1415BK
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
250
Rated Current (A)
15
Dimensions A (mm)
40.4
Color
Black
Compatible Crimp Terminal
R2-4(2mm2), R5.5-4(3.5mm2)
Dimensions B (mm)
59
Dimensions D (mm)
21
Number of Poles
Grounded 3P
Dimensions C (phi mm)
34.5
Compatible Electiric Wires
phi1.25mm, phi2mm 2mm2, 3.5mm2
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Outlet of factory
4
From Japan
On 2017-09-21 14:36:09
Usability is useless because it is a general item, but saving the trouble of going to buy was good.
This review is about item#8729515.
200V outlet of factory
5
From Japan
On 2017-03-27 13:05:04
Since the old outlet has become old, search by size and order. It was installed without any problem.
This review is about item#8729515.
Electrical construction wiring
5
From Japan
On 2016-12-24 13:46:09
I bought it for Electric Worker Test. Before the test arrival will be delayed, so be careful. I do not use it for actual indoor wiring, but I think quality is good.
This review is about item#8729506.
Operation of 3 phase machine
5
From Japan
On 2016-12-03 13:30:18
Because it is made by Panasonic, there was nothing wrong.
This review is about item#8729515.
For factory use
3
From Japan
On 2016-03-27 06:10:58
usually
This review is about item#08729515.
I am exchanging it with an old one
5
From Japan
On 2013-02-06 13:04:37
I could buy it cheaper than the home center with the same manufacturer, model number.
This review is about item#35182926.
For connection to car maintenance equipment
5
From Japan
On 2010-09-03 18:25:47
Panasonic's embedded plug socket so it was quite normal to use it. The price was cheaper at a nearby home center.
This review is about item#08729515.