High Capacity Flush Plug Receptacle WF1420BK
(7)
Item.#
08729515
Mfr.#
WF1420BK
Package Qty.
1PC
Ship pack of
1
Item Feature
Rated Voltage (V)
250
Dimensions B (mm)
59
Dimensions D (mm)
24.1
Number of Poles
Grounding 3P
Compatible Electiric Wires
phi2mm, phi3.5mm
2mm2 , 3.5mm2
Dimensions C (phi mm)
34.5
Rated Current (A)
20
Dimensions A (mm)
40.8
Color
Black
Compatible Crimp Terminal
R5.5-4(3.5mm2 , 5.5mm2 )
Customers Who Viewed This Item Also Viewed
<<
Toshiba Lighting & Technology
>>
Customer Reviews
5 star
5
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Outlet of factory
From Japan
On 2017-09-21 14:36:09
Usability is useless because it is a general item, but saving the trouble of going to buy was good.
200V outlet of factory
From Japan
On 2017-03-27 13:05:04
Since the old outlet has become old, search by size and order. It was installed without any problem.
Electrical construction wiring
From Japan
On 2016-12-24 13:46:09
I bought it for Electric Worker Test. Before the test arrival will be delayed, so be careful. I do not use it for actual indoor wiring, but I think quality is good.
Operation of 3 phase machine
From Japan
On 2016-12-03 13:30:18
Because it is made by Panasonic, there was nothing wrong.
For factory use
From Japan
On 2016-03-27 06:10:58
usually
I am exchanging it with an old one
From Japan
On 2013-02-06 13:04:37
I could buy it cheaper than the home center with the same manufacturer, model number.
For connection to car maintenance equipment
From Japan
On 2010-09-03 18:25:47
Panasonic's embedded plug socket so it was quite normal to use it. The price was cheaper at a nearby home center.
Customers Who Bought This Item Also Bought
Top