|
Connection Flush Plug Receptacle WF2320BK
(3)
- Item.#
- 08729533
- Mfr.#
- WF2320BK
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions C (phi mm)
- 34.5
- Dimensions B (mm)
- 59.5
- Dimensions A (mm)
- 38.8
- Color
- Black
- Rated Current (A)
- 20
- Rated Voltage (V)
- 250
- Dimensions D (mm)
- 25.5
- Number of Poles
- 3P
- Compatible Plate Diameter (phi mm)
- 34.5
- Compatible Electiric Wires
- phi2, phi2.6, 3.5mm2, 5.5mm2
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Factory wiring
From Japan
On 2016-06-02 14:51:09
It can be used without problems.
Temporary AA power supply
From Japan
On 2016-01-11 12:31:54
Available timely and satisfied with the product
Outlet
From Japan
On 2015-11-02 11:14:26
Outlet used for 20 years deteriorated and purchased newly. This seems to be used until the end of the business.
Customers Who Bought This Item Also Bought