Buy more than* S$200* and get FREE SHIPPING

  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle

Connection Flush Plug Receptacle WF2520B

5.00 (3)
Item.#
08729542
Mfr.#
WF2520B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
38.9
Color
Black
Rated Current (A)
20(L6-20)
Rated Voltage (V)
250
Dimensions D (mm)
25.5
Number of Poles
Grounding 2P
Compatible Plate Diameter (phi mm)
34.5
Dimensions C (phi mm)
34.5
Dimensions B (mm)
59.5
Compatible Electiric Wires
phi2, phi2.6, 3.5mm2, 5.5mm2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Factory wiring
5
From Japan
On 2016-06-02 14:51:09
You can use without any problems.
This review is about item#08729533.
AA power of temporary
5
From Japan
On 2016-01-11 12:31:54
Products also satisfaction available in a timely manner
This review is about item#41054221.
Outlet
5
From Japan
On 2015-11-02 11:14:26
Outlet you were using 20 years was newly purchased and degradation. This we could use to go out of business.
This review is about item#08729567.