Buy more than* S$200* and get FREE SHIPPING

  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle
  • Connection Flush Plug Receptacle

Connection Flush Plug Receptacle WF2420BK

5.00 (3)
Item.#
08729567
Mfr.#
WF2420BK
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
20
Rated Voltage (V)
250
Dimensions D (mm)
25.5
Number of Poles
Grounding 3P
Compatible Plate Diameter (phi mm)
40.5
Dimensions C (phi mm)
40.5
Dimensions B (mm)
61
Dimensions A (mm)
43
Color
Black
Compatible Electiric Wires
phi2phi2.6, 3.5mm2, 5.5mm2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Factory wiring
5
From Japan
On 2016-06-02 14:51:09
It can be used without problems.
This review is about item#08729533.
Temporary AA power supply
5
From Japan
On 2016-01-11 12:31:54
Available timely and satisfied with the product
This review is about item#41054221.
Outlet
5
From Japan
On 2015-11-02 11:14:26
Outlet used for 20 years deteriorated and purchased newly. This seems to be used until the end of the business.
This review is about item#08729567.