Buy more than* S$200* and get FREE SHIPPING

  • US Plastic Gloves 201
  • US Plastic Gloves 201
  • US Plastic Gloves 201

US Plastic Gloves 201 -

4.67 (3)
Item.#
08729603
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
15.27 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Overall Length (cm)
24
Thickness (mm)
0.08
Middle Finger Length (cm)
8.3
Palm Width (cm)
9.6
Type
With powder
Material
PVC (polyvinyl chloride) (plasticizer: non-phthalate system plasticizer)
Size
M
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Since it is a nursing staff, it is used for necessary situations
4
From Japan
On 2013-03-12 00:01:22
I want a product that is slightly strengthened that can be broken immediately at the fingertips
This review is about item#08729594.
Painting
5
From Japan
On 2010-03-15 08:18:52
Easy to use
This review is about item#08729612.
cuisine
5
From Japan
On 2008-01-31 22:09:52
It is thin and has no gores, it is very good with bare hands. Because it is a product conforming to the Food Sanitation Law, food can be treated with peace of mind.
This review is about item#08729594.