Buy more than* S$200* and get FREE SHIPPING

  • US Plastic Gloves 201

US Plastic Gloves 201 -

4.67 (3)
Item.#
08729612
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (cm)
24
Thickness (mm)
0.08
Palm Width (cm)
10.6
Size
L
Type
With powder
Material
PVC (polyvinyl chloride) (plasticizer: non-phthalate system plasticizer)
Middle Finger Length (cm)
8.8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Since it is a nursing staff, it is used for necessary situations
4
From Japan
On 2013-03-12 00:01:22
I want a product that is slightly strengthened that can be broken immediately at the fingertips
This review is about item#08729594.
Painting
5
From Japan
On 2010-03-15 08:18:52
Easy to use
This review is about item#08729612.
cuisine
5
From Japan
On 2008-01-31 22:09:52
It is thin and has no gores, it is very good with bare hands. Because it is a product conforming to the Food Sanitation Law, food can be treated with peace of mind.
This review is about item#08729594.