Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type

Circuit Breaker Bcw Type BCW250

3.86 (14)
Item.#
08729655
Mfr.#
BCW250
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Rated Current (A)
50
Frame
50AF
Compatible Crimp Terminal
14-5
Number of Poles / Element Number
2P2E
Overcurrent Tripping Operation
Electromagnetic
Rated Breaking Capacity (kA)
1.5(AC460V)/2.5(AC220V)/2.5(AC110V)
Item Number
BCW250
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
AC500
Compatible Tightening Torque (N/m[kgf /cm])
2.5-3.5[25.5-35.7]
Rated Voltage (V)
AC460/AC220/AC110
Weight (kg)
0.3
Model
BCW-50
Compatible Motor Capacity (kW)
-
Protection Feature
Overcurrent, overload (motor), short-circuit
Terminal Shape
Full-up terminal (with wire straight / crimping terminal dual) Phi1.6 over Phi2.6 2 over 14mm2
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 3.86
14 Customer Reviews
The reviews are automatic translation.
Creating an electric circuit
4
From Japan
On 2018-05-01 06:48:00
I was able to use it as planned. I wonder if I should have ordered another one from now.
This review is about item#33042597.
For 3 phase motor
5
From Japan
On 2017-10-27 17:48:00
Easy attachment and detachment of the cover, fastening of the wire worked, easy to install.
This review is about item#8729664.
Mechanical parts
5
From Japan
On 2017-09-15 09:44:48
We can use it without any problem feel well. Thank you very much.
This review is about item#8729664.
Installation on site
3
From Japan
On 2017-06-26 14:44:06
The price is somewhat expensive, but it will come soon, so it is useful when you hurry.
This review is about item#8729664.
Used in drying oven
5
From Japan
On 2016-12-21 15:22:19
For Panasonic products, we use it where prices are frequently used only. I will last long. Other companies may use it if it does not touch it much. Good product
This review is about item#8729707.
Replace because the switch part has failed
1
From Japan
On 2016-11-26 14:46:16
Since the existing product broke down in about 5 years from the installation, we purchased the same thing on this site suddenly by shipping on the day. However, the shipping date was delayed unilaterally and it was extremely troublesome. I would like to say that you should not write if the shipping date can not be kept. I'd like to claim labor and damage.
This review is about item#38176923.
On the control panel
5
From Japan
On 2016-09-29 23:33:46
After all, Panasonic is strong. I want to make it with reliable parts.
This review is about item#8729691.
Equipment safety breaker
1
From Japan
On 2016-02-10 21:55:22
There is everything in Monotaro, but not everything is cheap anything. Regarding this circuit breaker of Panasonic, there are still cheaply selling sites and I noticed it after purchase. The price is very dissatisfied. I bought 30% higher than the selling price of other site
This review is about item#08729664.
To branch the power supply. Additionally, outlet extension
5
From Japan
On 2016-02-05 15:38:23
It looks nice. If possible, it does not have to be translucent cover of wiring connection part. I think that it does not have to be seen.
This review is about item#08729691.
Distribution work of welding machine power supply etc in the switchboard
5
From Japan
On 2015-09-01 08:26:48
Because it is also used for motor protection, it was safe to use.
This review is about item#08729691.