Buy more than* S$200* and get FREE SHIPPING

  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type
  • Circuit Breaker Bcw Type

Circuit Breaker Bcw Type BCW315

3.70 (10)
Item.#
08729673
Mfr.#
BCW315
Package Qty.
1PC
Ship pack of
1
45.09 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Compatible Motor Capacity (kW)
3.7(200V)
Rated Current (A)
15
Purpose
For mounting inside of box
Compatible Tightening Torque (N/m[kgf /cm])
2.5 - 3.5[25.5 - 35.7]
Rated Voltage (V)
AC460/AC220/AC110
Weight (kg)
0.4
Model
BCW-30
Specification
Openable flaps with small terminal cover
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Item Number
BCW315
Rated Insulation Voltage (V)
AC500
Frame
30AF
Compatible Crimp Terminal
2-5
Number of Poles / Element Number
3P3E
Overcurrent Tripping Operation
Electro-magnetic
Rated Breaking Capacity (kA)
1.5(AC460V)/2.5(AC220V)/2.5(AC110V)
Protection Feature
Overcurrent, Overload (motor), Short circuit
Terminal Shape
Full -up pins (for both crimp terminals with direct wire) 1.6 to 2.6 2mm2
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Use in a dry oven
5
From Japan
On 2016-12-21 15:22:19
Panasonic system products, where the price is to use high-Medaka frequently uses. And long-lasting. Masu cool even if much touch not use other companies. Good product
This review is about item#8729707.
Replacement since the switch unit is out of order
1
From Japan
On 2016-11-26 14:46:16
For existing products failed in as little as five years from the installation, I bought the same thing suddenly at this site at that ship next day. However, it was very annoying is delayed unilaterally ship date. I want to say that Do not write if the ship date can not be observed. Rowson is a place you want to claim.
This review is about item#38176923.
In the control panel
5
From Japan
On 2016-09-29 23:33:46
Again Panasonic is strong. We want to manufacture in a reliable parts.
This review is about item#8729691.
Safety breaker of equipment
1
From Japan
On 2016-02-10 21:55:22
Monotarou is aligned anything but, I do not necessarily anything cheap. In this circuit breaker is of Panasonic, there is a site that sells still cheap I noticed after the purchase. Price is great dissatisfaction. I bought a high 30 percent or more than the selling price of other sites
This review is about item#08729664.
The branch of power. In addition, the outlet expansion
5
From Japan
On 2016-02-05 15:38:23
Look feel good. If possible, how it may not be a cover semi-transparent wiring connection part. I think that may not be visible.
This review is about item#08729691.
Dispensing operation of welding machine power supply or the like in the switchboard
5
From Japan
On 2015-09-01 08:26:48
Because the motor protection combined, it was safe to use.
This review is about item#08729691.
Electrical construction
5
From Japan
On 2014-07-28 18:11:01
Has always been used since the stock in terms of the type and delivery time is there.
This review is about item#38176932.
Try using the power distribution of the ship. Or it can accommodate how much in the harsh conditions.
4
From Japan
On 2014-06-25 20:43:50
Body is firmly in a very robust, but up and down the transparent cover of the will immediately off at too cheesy. We want to wish to improve the future.
This review is about item#08729646.
Equipment repair
5
From Japan
On 2014-06-13 09:22:25
Because the motor protection combined, convenient for installation equipment can accommodate any undecided.
This review is about item#08729682.
Replacement from the knife SW in the existing distribution board to the circuit breaker
1
From Japan
On 2009-07-20 19:38:35
Also knife SW for 15A that are used in the existing distribution board believes in the same things we plan to replace, but I want to fit the width of the existing knife SW not fit the width. (Although the manufacturer thought can understand)
This review is about item#08729691.