Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fault Current Breaker Bjw Type
  • Fault Current Breaker Bjw Type
  • Fault Current Breaker Bjw Type
  • Fault Current Breaker Bjw Type

Fault Current Breaker Bjw Type BJW3103

5.00 (3)
Item.#
08729777
Mfr.#
BJW3103
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Phase Wire Type
3Phi3W, 1Phi3W
Compatible Tightening Torque (N/m[kgf /cm])
2.5-3.5[25.5-35.7]
Compatible Crimp Terminal
2-5,5.5-5,8-5
Number of Poles / Element Number
3P3E
Rated Voltage (V)
AC100 over 200 dual
Weight (kg)
0.5
Model
BJW-30
Working Voltage Range (V)
80-242
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Shape
Full-up terminal (with wire straight / crimping terminal dual) Phi1.6 over Phi2.6 2 over 14mm2
Frame (AF)
30
Item Number
BJW3103
Rated Current (A)
10
Overcurrent Tripping Operation
Electromagnetic
Leakage Indication System
Mechanical buttons
Rated Sensitivity Current (mA)
30
Rated Breaking Capacity (kA)
2.5
Operating Time
0.1sec within
Protection Feature
Overcurrent, overload (motor), short-circuit, earth leakage
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Earth leakage prevention for welding machine
5
From Japan
On 2017-06-02 18:50:01
It is perfect if the price is cheap. It comes in handy that the round terminal attached comes with it.
This review is about item#33042667.
I replaced it with an old ELB
5
From Japan
On 2017-02-13 14:34:07
The old ELB was around 30 years ago, so this time it is new and becomes smaller and easier to use.
This review is about item#8729804.
Nothing in particular
5
From Japan
On 2016-06-09 17:55:00
no problem
This review is about item#08729804.