Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fault Current Breaker Bjw Type
  • Fault Current Breaker Bjw Type
  • Fault Current Breaker Bjw Type
  • Fault Current Breaker Bjw Type
  • Fault Current Breaker Bjw Type

Fault Current Breaker Bjw Type BJW3203

5.00 (3)
Item.#
08729795
Mfr.#
BJW3203
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
20
Overcurrent Tripping Operation
Electro-magnetic
Leakage Indication System
Mechanical buttons
Rated Sensitivity Current (mA)
30
Rated Breaking Capacity (kA)
2.5
Application
For mounting inside of box
Phase Wire Type
3phi3W, 1phi3W
Compatible Tightening Torque (N/m[kgf /cm])
2.5 - 3.5[25.5 - 35.7]
Compatible Crimp Terminal
2-5, 5.5-5, 8-5
Protection Feature
Overcurrent, Overload (motor), Short circuit , Leakage
Number of Poles / Element Number
3P3E
Rated Voltage (V)
AC100-200 dual use
Weight (kg)
0.5
Model
BJW-30
Working Voltage Range (V)
80 - 242
Operating Time
Within 0.1 second
Frame (AF)
30
Item Number
BJW3203
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Confirm operation with button more than once a month.Tighten terminal screws to secure wires when connecting.Please do not use in an unusual environment, such as high temperature, humidity, dust and mold corrosion gas, vibration and shock., This product is manufactured in Japanese standards. Please check the specification before you order., Confirm operation with button more than once a month.Tighten terminal screws to secure wires when connecting.Please do not use in an unusual environment, such as high temperature, humidity, dust and mold corrosion gas, vibration and shock.
Terminal Shape
Full -up pins (for both crimp terminals with direct wire) 1.6 to 2.6 2mm2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Earth leakage prevention for welding machine
5
From Japan
On 2017-06-02 18:50:01
It is perfect if the price is cheap. It comes in handy that the round terminal attached comes with it.
This review is about item#33042667.
I replaced it with an old ELB
5
From Japan
On 2017-02-13 14:34:07
The old ELB was around 30 years ago, so this time it is new and becomes smaller and easier to use.
This review is about item#8729804.
Nothing in particular
5
From Japan
On 2016-06-09 17:55:00
no problem
This review is about item#08729804.