Buy more than* S$200* and get FREE SHIPPING

  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type

Safety Breaker HB Type BS1111

4.69 (16)
Item.#
08729847
Mfr.#
BS1111
Package Qty.
1PC
Ship pack of
1
12.09 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Overcurrent Tripping Operation
Thermal system
Protection Feature
An excess current, short circuit
Rated Current (A)
15
Rated Voltage (V)
AC110
Compatible Tightening Torque (N/m[kgf /cm])
1.6 to 2.0[16.3 to 20.4]
Number of Poles / Element Number
2P1E
Terminal Shape
Sol Derleth Terminals 5.5 to 8mm 2 phi1.6 to phi2.6
Rated Breaking Capacity (kA)
1.5
Item Number
BS1111
Frame
30AF
Weight (kg)
0.07
Model
HB-1E
Application
For housing branch distribution board
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reverse connection possible To use cable, select the recommended wire size for your current rating. 20 A use to the general branch circuit 30A dedicated high capacity circuits.15A or below, as for protection of equipment, consider the machine's char
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Power supply breaker at the garage shed
5
From Japan
On 2017-04-21 08:15:47
It is cheap and reliable, and the time required for obtaining is short and I am very satisfied.
This review is about item#38217146.
Circuit expansion of the distribution board
5
From Japan
On 2017-03-13 21:02:43
Because it was cheap is more of an individual package, I was surprised a little.
This review is about item#38217146.
To換 of the existing distribution board
5
From Japan
On 2017-01-22 16:46:32
Existing distribution board is Panasonic, it was to Panamax of the breaker. It sounds good to mounting screw position and the terminal does not change.
This review is about item#38217146.
Used during the stand-alone solar power controller and battery
5
From Japan
On 2016-08-30 06:51:14
Or code is also tightening the terminal of the fixing screw is rattling would specification
This review is about item#08729865.
Expansion
3
From Japan
On 2016-03-16 15:06:18
usually.
This review is about item#08729856.
Because of the power outlet - electric light expansion in the parking lot.
5
From Japan
On 2015-12-20 18:05:31
In a very general merchandise, there is no shortage.
This review is about item#08729883.
breaker
5
From Japan
On 2015-11-15 23:41:38
Safest.
This review is about item#08729865.
Additional indoor breakers
5
From Japan
On 2014-11-19 20:52:26
It was the same standard as the existing ones, I was glad that I could put it in the wiring space.
This review is about item#08729856.
Updating Breaker in Residential Distribution Board
5
From Japan
On 2014-03-14 08:19:26
It was able to be used without problems.
This review is about item#08729847.
As protection of power motor
5
From Japan
On 2013-12-06 17:01:11
Easy wiring and reasonable price
This review is about item#08729865.