Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type
  • Safety Breaker HB Type

Safety Breaker HB Type BS2021

4.59 (22)
Item.#
08729874
Mfr.#
BS2021
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Tightening Torque (N/m[kgf /cm])
1.6 to 2.0[16.3 to 20.4]
Number of Poles / Element Number
2P2E
Overcurrent Tripping Operation
Thermal system
Protection Feature
An excess current, short circuit
Rated Current (A)
15
Rated Voltage (V)
AC110/220
Terminal Shape
Sol Derleth Terminals 5.5 to 8mm 2 phi1.6 to phi2.6
Model
HB-2E
Application
For housing branch distribution board
Rated Breaking Capacity (kA)
1.5
Item Number
BS2021
Frame
30AF
Weight (kg)
0.08
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reverse connection possible To use cable, select the recommended wire size for your current rating. 20 A use to the general branch circuit 30A dedicated high capacity circuits.15A or below, as for protection of equipment, consider the machine's char, This product is manufactured in Japanese standards. Please check the specification before you order., Reverse connection possible To use cable, select the recommended wire size for your current rating. 20 A use to the general branch circuit 30A dedicated high capacity circuits.15A or below, as for protection of equipment, consider the machine's char
Customer Reviews
5 star 16
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Replaced with current capacity from 200 A to 200 V 30 A because IH range was selected
3
From Japan
On 2018-03-21 14:01:42
All the other breakers were Panasonic Manufacturers unified, fitting screws are not matched, standardization is desirable.
This review is about item#8729892.
For circuit expansion for increasing the number of home outlets
5
From Japan
On 2017-12-30 22:49:03
It is not possible and it is impossible and it can be used normally. It is on Toshiba's old distribution board, but it worked. I think that it is better to check if there is space when adding it
This review is about item#8729856.
When installing the garage breaker
4
From Japan
On 2017-09-18 21:33:24
I purchased it because it was lower price than home center. .
This review is about item#8729847.
Add breaker
5
From Japan
On 2017-08-11 21:53:13
I am satisfied that the same breaker as existing can be arranged quickly and cheaply.
This review is about item#38217146.
As a circuit breaker for roof certification distribution board
4
From Japan
On 2017-07-09 01:28:07
I have used it before and can be used with confidence. There is no particular improvement.
This review is about item#38217146.
Automatic sprinkler for original power supply
5
From Japan
On 2017-06-28 12:32:34
I used it for the first time but without any trouble.
This review is about item#8729856.
Power supply breaker at the garage shed
5
From Japan
On 2017-04-21 08:15:47
It is cheap and reliable, and the time required for obtaining is short and I am very satisfied.
This review is about item#38217146.
Expansion circuit circuit board expansion
5
From Japan
On 2017-03-13 21:02:43
Because individual packages were cheaper, I was a little surprised.
This review is about item#38217146.
Replacement of existing distribution board
5
From Japan
On 2017-01-22 16:46:32
The existing distribution board was Panasonic, and made Pana breaker. It is good that the mounting screw position and terminal do not change.
This review is about item#38217146.
Used between stand-alone photovoltaic controller and battery
5
From Japan
On 2016-08-30 06:51:14
Is it a specification that the cord rattles even if the fixing screw of the terminal is tightened
This review is about item#08729865.