The reviews are automatic translation.
Replaced with current capacity from 200 A to 200 V 30 A because IH range was selected
From Japan
On 2018-03-21 14:01:42
All the other breakers were Panasonic
Manufacturers unified, fitting screws are not matched, standardization is desirable.
For circuit expansion for increasing the number of home outlets
From Japan
On 2017-12-30 22:49:03
It is not possible and it is impossible and it can be used normally.
It is on Toshiba's old distribution board, but it worked.
I think that it is better to check if there is space when adding it
When installing the garage breaker
From Japan
On 2017-09-18 21:33:24
I purchased it because it was lower price than home center. .
Add breaker
From Japan
On 2017-08-11 21:53:13
I am satisfied that the same breaker as existing can be arranged quickly and cheaply.
As a circuit breaker for roof certification distribution board
From Japan
On 2017-07-09 01:28:07
I have used it before and can be used with confidence. There is no particular improvement.
Automatic sprinkler for original power supply
From Japan
On 2017-06-28 12:32:34
I used it for the first time but without any trouble.
Power supply breaker at the garage shed
From Japan
On 2017-04-21 08:15:47
It is cheap and reliable, and the time required for obtaining is short and I am very satisfied.
Expansion circuit circuit board expansion
From Japan
On 2017-03-13 21:02:43
Because individual packages were cheaper, I was a little surprised.
Replacement of existing distribution board
From Japan
On 2017-01-22 16:46:32
The existing distribution board was Panasonic, and made Pana breaker. It is good that the mounting screw position and terminal do not change.
Used between stand-alone photovoltaic controller and battery
From Japan
On 2016-08-30 06:51:14
Is it a specification that the cord rattles even if the fixing screw of the terminal is tightened