Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panasonic Flexible Cable Ace Through
  • Panasonic Flexible Cable Ace Through
  • Panasonic Flexible Cable Ace Through
  • Panasonic Flexible Cable Ace Through

Panasonic Flexible Cable Ace Through DM336SRN

4.75 (4)
Item.#
08729926
Mfr.#
DM336SRN
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Flame-retardant polyethylene
Weight (kg)
About 6.5
Inside Diameter d (phi mm)
36 (reference value)
Nominal Designation
36
Color
Cream Gray
Tolerance of Outside Diameter (mm)
+/-0.5
Length of 1 Roll (m)
30
Outside Diameter D (phi mm)
45.5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for wall penetration of power wiring work
4
From Japan
On 2017-06-16 21:34:45
I was able to send out smoothly slipping well. In use, I did not need such a long item (30 m), but I purchased it because there was no cutout.
This review is about item#8729901.
Protection of outdoor cable
5
From Japan
On 2016-02-11 07:56:25
As the cable enters, it will come in. It is very easy to thread through.
This review is about item#08729917.
Wiring protection for outdoor lighting
5
From Japan
On 2015-06-12 11:22:11
Since the thing which is currently installed was cracked with secular change, when I checked all the flexible tubes used outdoors, I purchased this tube because it was completely usable without change. For installation it was possible to install without difficulty in handling with standard hardness of flexible tube. It was particularly surprising that soft lines of security cameras could easily be passed without lead wires, I thought that the inside was also smooth inside tube. However, since the length to use is less than half of the purchased length, I am troubled with the remaining storage location.
This review is about item#07274154.
Wiring in warehouse
5
From Japan
On 2011-05-30 12:33:25
There are no snags and slides well, so you can pass lines very easily without using messenger. I packed it in a roll, but I like it because it does not hang a roll.
This review is about item#07274172.