Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panasonic Flexible Cable Cd Through
  • Panasonic Flexible Cable Cd Through
  • Panasonic Flexible Cable Cd Through
  • Panasonic Flexible Cable Cd Through

Panasonic Flexible Cable Cd Through DM636SR

4.83 (6)
Item.#
08729944
Mfr.#
DM636SR
Package Qty.
1Roll
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Orange
Nominal Designation
36
Weight (kg)
About 5.7
Inside Diameter d (phi mm)
36.0 (reference value)
Material
Polyethylene
Outside Diameter D (phi mm)
42.0
Tolerance of Outside Diameter (mm)
+/-0.5
Length of 1 Roll (m)
30
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I use it for wiring
5
From Japan
On 2017-03-04 18:38:17
I thought that a nearby dealer was cheap, but I understood this thing by "it is different to the plan". Until now, using other piping pipes for cable embedding became "easy lying like a lie ..."
This review is about item#7274136.
To draw Internet cables into the factory.
4
From Japan
On 2016-07-05 18:00:36
I bought a small diameter and suffered because the wired wire did not pass well. Because it is inexpensive, it is good.
This review is about item#35181246.
As a CD tube used in a newly constructed detached house
5
From Japan
On 2015-02-17 13:14:57
For the sake of cost reduction, it was supposed to pay the owner a thick diameter CD tube, but from the electric shop, I chose this item as requested to make it a harder CD tube. I am extremely satisfied with the hardness as expected.
Embed wire
5
From Japan
On 2014-07-22 14:34:57
It is very easy to use as expected
This review is about item#08729944.
Electrical piping of the septic tank
5
From Japan
On 2013-11-09 15:12:41
I feel somewhat hard, but I got plumbing without any problems. If it is a CD tube it would be fine.
This review is about item#07274145.
Piping
5
From Japan
On 2012-10-17 13:47:07
I am satisfied.
This review is about item#07274136.