Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cap Hook Type 2P
  • Water Proof Rubber Cap Hook Type 2P
  • Water Proof Rubber Cap Hook Type 2P
  • Water Proof Rubber Cap Hook Type 2P
  • Water Proof Rubber Cap Hook Type 2P
  • Water Proof Rubber Cap Hook Type 2P

Water Proof Rubber Cap Hook Type 2P WF8215K

5.00 (1)
Item.#
08730005
Mfr.#
WF8215K
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cmpatible Flush Plug Receptacle
WF2220BK
Compatible Electiric Wires
Vinyl tyre cap round cord (VCTF)/ Rubber insulated tyre cap round cord (CTF)/ 600V vinyl tyre cap cable (VCT)/ 600 rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimensions C (phi mm)
12.5
Rated Current (A)
15
Rated Voltage (V)
125
Color
Black
Compatible Cord Connector Body
WA5219K
Wire Connector Method
Direct clamping terminal screws
Dimension B (phi mm)
41
Compatible Electric Wire (mm2)
1.25 2
Dimensions A (mm)
62
Number of Poles
2P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2013-08-01 14:13:24
It was very good.
This review is about item#08730005.