Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P

Water Proof Rubber Cap Hook Type 3P WF8320K

5.00 (1)
Item.#
08730023
Mfr.#
WF8320K
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cmpatible Flush Plug Receptacle
WF2320BK
Dimension B (phi mm)
53
Rated Current (A)
20
Rated Voltage (V)
250
Color
Black
Compatible Cord Connector Body
WA5329K
Compatible Crimp Terminal
R2-4
Dimensions C (phi mm)
15
Dimensions A (mm)
68.8
Number of Poles
3P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for power connection work at equipment installation.
5
From Japan
On 2017-02-06 07:50:55
There was detailed dimensioned drawing on the ordering screen, which was useful for selection. Also, it was saved because I could order from one piece. I want to use it again.
This review is about item#08730023.