Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P
  • Water Proof Rubber Cap Hook Type 3P

Water Proof Rubber Cap Hook Type 3P WF8320K

5.00 (1)
Item.#
08730032
Mfr.#
WF8320K
Package Qty.
1Box(5PC)
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cmpatible Flush Plug Receptacle
WF2320BK
Dimension B (phi mm)
53
Rated Current (A)
20
Rated Voltage (V)
250
Color
Black
Compatible Cord Connector Body
WA5329K
Compatible Crimp Terminal
R2-4
Dimensions C (phi mm)
15
Dimensions A (mm)
68.8
Number of Poles
3P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for power connection work at equipment installation.
5
From Japan
On 2017-02-06 07:50:55
There was detailed dimensioned drawing on the ordering screen, which was useful for selection. Also, it was saved because I could order from one piece. I want to use it again.
This review is about item#08730023.