Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Proof Rubber Cap Hook Type Grounding 2P
  • Water Proof Rubber Cap Hook Type Grounding 2P
  • Water Proof Rubber Cap Hook Type Grounding 2P
  • Water Proof Rubber Cap Hook Type Grounding 2P
  • Water Proof Rubber Cap Hook Type Grounding 2P
  • Water Proof Rubber Cap Hook Type Grounding 2P

Water Proof Rubber Cap Hook Type Grounding 2P WF8315K

Item.#
08730057
Mfr.#
WF8315K
Package Qty.
1Box(5PC)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cmpatible Flush Plug Receptacle
WF2315BK
Dimensions C (phi mm)
13.5
Dimensions A (mm)
64.5
Number of Poles
Ground 2P
Wire Connector Method
Direct terminal screws tighten
Compatible Cord Connector Body
WA5319K
Dimension B (phi mm)
46
Rated Current (A)
15
Rated Voltage (V)
125
Color
Black