Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product
  • Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product

Water Proof Rubber Cord Connector Hook Type Grounding 3P Set Product WA5420K

5.00 (1)
Item.#
08730102
Mfr.#
WA5420K
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Diameter
phi 12-16
Dimensions A (mm)
187.5
Number of Poles
Grounding 3P
Compatible Wire Size
2,3.5
Rated Current (A)
20
Rated Voltage (V)
250
Color
Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection between machine and power supply wiring
5
From Japan
On 2014-12-06 14:04:34
It is used normally, and it can be easily moved by attaching / detaching the connector to / from a machine.
This review is about item#08730102.