Buy more than* S$200* and get FREE SHIPPING

  • Insulating Sheath Bar Type Crimp Terminal
  • Insulating Sheath Bar Type Crimp Terminal
  • Insulating Sheath Bar Type Crimp Terminal

Insulating Sheath Bar Type Crimp Terminal WV2500

4.50 (6)
Item.#
08730486
Mfr.#
WV2500
Package Qty.
1Box(100PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Voltage
1500V/1min
Compatible Electiric Wires
Stranded wire or code
Heat Resistant
60 deg C +/-3 deg C (Leave it alone for 3 hrs)
Caution
Pulling and twisting the connected cables with excessive force will probably hurt the core wire or crimp terminal, so please be careful. Absolutely do not use non-applicable wires (cross section application). Using the special tool firmly. Do no
Tensile Strength (N/mm2)
200/1.25( between 10 Seconds )
Insulation Resistance (Mohm)
100 or more
Operating Ambient Temperature (deg C)
-10 - +40
Specification
For full terminals 1.25 - 2mm2
Purpose
Use as internal use for urniture or utensiles as wellas outdoors of Residence or offices. Use strip length of 10 mm or 12 mm for wiring accessories.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
I have found it useful before when wiring with IV.
5
From Japan
On 2017-08-30 14:41:26
It is used for equipment and joints. It is very handy.
This review is about item#8730486.
I used it to connect the speaker cord to the snap-in terminal.
5
From Japan
On 2017-06-14 19:32:23
In general, it is used to connect a twisted wire to a single wire indoor wiring device, but this time it was used to connect the speaker cord to the snap-in terminal. Since the twist is relaxed and strand breaks do not occur, it is safe for repeated detachment. Compared with similar products, it is solidly made to the details such as the finish of the tip.
This review is about item#8730486.
Electric wiring
5
From Japan
On 2015-04-13 18:46:55
I am using it with confidence as it is a standard item.
This review is about item#08730486.
As wiring work of lighting equipment
2
From Japan
On 2014-12-11 12:55:24
Although this product is "Use it for wiring equipment with a strip length of 10 mm or 12 mm", we have many uses for wiring equipment of 15 mm, and currently its corresponding products are not lineup. Since it does not need to be made of panasonic, please add products.
This review is about item#08730486.
It is used for wiring instruments.
5
From Japan
On 2014-11-05 17:25:44
Since it is a single item product, there is no problem.
This review is about item#08730486.
Electrical construction
5
From Japan
On 2014-08-31 17:27:51
Convenient with covering
This review is about item#08730486.