Buy more than* S$200* and get FREE SHIPPING

  • Gloves
  • Gloves
  • Gloves
  • Gloves
  • Gloves

Gloves -

3.83 (69)
Item.#
08730504
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/dozen)
about 800
Overall Length (cm)
23
Number of Threads
3 volumes
Caution
Wrist yarn color may be slightly different.Please note that the quality of the product will not be effected
Gauge Number
7
Material
Cotton, Polyester, and Rayon
Size
One Size Fits All
Customer Reviews
5 star 33
4 star 16
3 star 5
2 star 5
1 star 10
Review Rating: 3.83
69 Customer Reviews
The reviews are automatic translation.
When working inside a press factory
5
From Japan
On 2017-12-05 23:15:52
I used gloves from various manufacturers but this glove is the most reputable in the workplace. It is very hard to cut and very good.
This review is about item#8730504.
Sheet metal work
1
From Japan
On 2017-10-30 19:20:05
Recent quality is quite poor and complaints are constantly gone by workers Did we change manufacturing factories? We will seek improvement as soon as possible
This review is about item#8730504.
easy work
5
From Japan
On 2017-10-30 14:58:47
It is excellent in cost performance. Compared with other manufacturer's products
This review is about item#8730504.
Fish dismantling work
3
From Japan
On 2017-05-11 13:16:56
Usability Although durability is good, sometimes items with open holes are contained.
This review is about item#87080472.
When dismantling a fish
4
From Japan
On 2017-04-04 16:33:36
Sometimes, the material is thin and it breaks immediately, and a little big thing is mixed.
This review is about item#87080472.
Machining
5
From Japan
On 2017-03-25 12:27:08
The price is a little expensive, but it is not worn out and it is used with a good feeling.
This review is about item#87080472.
For work
2
From Japan
On 2017-02-26 21:28:17
It is thick, but the eye is coarse, chips are stabbing, feeling is bad Feeling is not good for ironworks
This review is about item#8730504.
Used for cleaning machine
4
From Japan
On 2017-02-22 15:40:11
It is thick and durable and is sewn securely so it is very good for hand protection
This review is about item#8730504.
Deburring steel and others
2
From Japan
On 2017-01-24 09:09:31
Although I bought it for cold weather, it was said that it was a bit thick, the working efficiency fell, and at our company it was a conclusion that 600 g was suitable. It was a bit disappointing as it was satisfactory for cold weather.
This review is about item#8730504.
During machine operation
1
From Japan
On 2016-12-01 10:23:39
Even though it is the same product There is unevenness in quality Since the last time it will be cut soon, the same thing wants the same quality
This review is about item#8730504.