Buy more than* S$200* and get FREE SHIPPING

  • Hss Hand Taps

Hss Hand Taps HS-HT 2 M3x0.5 (tip)

4.80 (5)
Item.#
08730723
Mfr.#
HS-HT 2 M3x0.5 (tip)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
It can be used for a through hole and a blind hole.
Number of Flutes
3
Material
High-speed-steel (high-speed steel) HSS
Number of Threads
9
Screw Diameter
M3
Overall Length (mm)
46
Tap Type
Straight fluted taps
Grade
2
Screw Length (mm)
18
Shank Diameter (phi mm)
4
Pitch (mm)
0.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Threading
4
From Japan
On 2013-07-25 13:19:43
Quality is enough quality. If you use it well it will last long.
This review is about item#08730723.
It is used for thread cutting of brass bar.
5
From Japan
On 2012-01-17 12:25:35
I have engaged in carving for more than 30 years, but it is very handy when the tool is low. I think that it is something that does not deteriorate even compared with the manufacturer's item. Unlike set and 10p etc, it was good that we could purchase as many as you wanted.
This review is about item#08730757.
Tap on stainless steel hinge
5
From Japan
On 2011-09-13 13:36:30
I can not use it without permission, or I can use it normally.
This review is about item#08730723.
Tap standing work on boards and fixation of damaged screw holes
5
From Japan
On 2011-01-17 01:04:24
Honestly I thought it was disposable 1 or 2 times, but I did not think that I could use it at this price so far. I think that cost performance is quite high product.
This review is about item#08730775.
Twisting
5
From Japan
On 2010-12-20 13:36:52
I used it by designating a brand but you can use it enough with monotaro product
This review is about item#08730811.