Buy more than* S$200* and get FREE SHIPPING

  • Hss Hand Taps

Hss Hand Taps HS-HT 2 M6x1.0(Top)

4.80 (5)
Item.#
08730836
Mfr.#
HS-HT 2 M6x1.0(Top)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
It can be used for a through hole and a blind hole.
Number of Flutes
3
Number of Threads
1.5
Screw Diameter
M6
Overall Length (mm)
62
Screw Length (mm)
24
Tap Type
Straight fluted taps
Grade
2
Shank Diameter (phi mm)
6
Pitch (mm)
1.0
Material
HSS (HIGH SPEED STEEL)