Buy more than* S$200* and get FREE SHIPPING

  • Hss Hand Taps

Hss Hand Taps HS-HT 2 M8x1.25(Top)

4.80 (5)
Item.#
08730863
Mfr.#
HS-HT 2 M8x1.25(Top)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
It can be used for a through hole and a blind hole.
Number of Flutes
3
Pitch (mm)
1.25
Material
HSS (HIGH SPEED STEEL)
Number of Threads
1.5
Screw Diameter
M8
Tap Type
Straight fluted taps
Grade
2
Overall Length (mm)
70
Screw Length (mm)
30
Shank Diameter (phi mm)
6.2
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Threading
4
From Japan
On 2013-07-25 13:19:43
Sufficient quality for its price. Long-lasting if properly used.
This review is about item#08730723.
Used to threading processing of the brass rod.
5
From Japan
On 2012-01-17 12:25:35
More than 30 years, but we have engaged in 挽物 processing, in the current became less of a tool and very handy. I think that's what does not pale in comparison to manufacturer goods. Such as the difference between set and 10p, I was able to purchase only want the number was good.
This review is about item#08730757.
Tapping in a stainless steel hinge
5
From Japan
On 2011-09-13 13:36:30
Yes without any improper without any, or rather, I use normally.
This review is about item#08730723.
Tapping work to the plate thing and, modification of screw holes that hurt
5
From Japan
On 2011-01-17 01:04:24
It was businesslike and honest one to two times of disposable, but did not think that can be used so far at this price. Cost performance I think that it is quite high commodity.
This review is about item#08730775.
Threading
5
From Japan
On 2010-12-20 13:36:52
Although we used to brand specified it will be fully used in monotaro product
This review is about item#08730811.