Buy more than* S$200* and get FREE SHIPPING

  • Techno disk S (zirconia)

Techno disk S (zirconia) TDS10015-Z-40

Item.#
08731274
Mfr.#
TDS10015-Z-40
Package Qty.
1Box(5Sheet)
Ship pack of
1
50.60 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
307-0948
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Z
Purpose
Treatment of heavy grinding of metal and stainless steel / surface polishing, welding beat and burr removal, chamfering and rust remover, paint remover
Compatible
Disc grinder (electric , air)
Maximum Rotation Speed (min-1[r. p.m])
13600
Type
S
Grain Size
40