Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Techno disk S (zirconia)

Techno disk S (zirconia) TDS10015-Z-80

Item.#
08731292
Mfr.#
TDS10015-Z-80
Package Qty.
1Box(5Sheet)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
S
Grain Size
80
Compatible
Disc grinder (electrical, air)
Maximum Rotation Speed (min-1[r. p.m])
13600
Purpose
Treatment of heavy grinding of metal and stainless steel / surface polishing, welding beat and burr removal, chamfering and rust remover, paint remover
Abrasive Material
Z
TRUSCO Part Number
307-0964
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15