Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Straight drills

Straight drills SD 2.0

by YG-1
4.23 (56)
Item.#
08731301
Mfr.#
SD 2.0
Package Qty.
1Pack(2PC)
Ship pack of
1
4.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drill for ironwork
Point Angle (Degree)
118
Blade Diameter (phi mm)
2.0
Overall Length (mm)
55
Thinning Shape of Drills
Less than 2 mm phi / no thinning, phi2 mm or more /C-type thinning
Helix Angle
Standard
Tolerance
h8
Flute Length (mm)
29
Material
High speed steel (HSS)
Customer Reviews
5 star 33
4 star 10
3 star 9
2 star 1
1 star 3
Review Rating: 4.23
56 Customer Reviews
The reviews are automatic translation.
ウッドデッキ作成時における下穴開け時
4
From Japan
On 2017-04-20 15:38:03
まだ使用していないが、強度も問題なさそうで、使用するのが楽しみである。
This review is about item#8731371.
コスパがいい
5
From Japan
On 2017-04-17 07:56:15
試し穴のため長いのが欲しいが、DYIショップだとかなり高額だから購入しました。
This review is about item#08731554.
When drilled pilot hole at the time of wood deck created
5
From Japan
On 2017-03-23 15:18:24
This satisfaction can be opened without losing even firmness of hard wood.
This review is about item#8731326.
Drilling of the sheet metal
5
From Japan
On 2016-08-04 09:39:52
So well cut, I want to use in the future.
This review is about item#08731457.
At the time of maintenance of the machine
5
From Japan
On 2016-06-08 16:31:31
It survives in the cost reduction.
This review is about item#08731387.
Metal processing
3
From Japan
On 2016-05-31 14:48:55
None in particular impossible without also acceptable
This review is about item#08731317.
Boring
1
From Japan
On 2016-05-26 17:10:24
Used to 2mm drilling to 1.6mm thick iron plate. Both of the two, where a hole about eight, Pokkiri per middle. The package MADE IN KOREA of character.
This review is about item#08731301.
Boring
5
From Japan
On 2016-03-25 17:37:27
Good!
This review is about item#08731371.
koukann
5
From Japan
On 2016-03-09 21:00:44
iiyo
This review is about item#08731301.
Drilling of stainless steel plate
5
From Japan
On 2015-11-23 07:13:14
Well bite or expired is, punch of positioning there was no need.
This review is about item#08731301.