Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills

HSS Straight Shank Drills SD 3.2

by YG-1
4.26 (58)
Item.#
08731335
Mfr.#
SD 3.2
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drill for ironwork
Point Angle (Degree)
118
Blade Diameter (phi mm)
3.2
Overall Length (mm)
71
Thinning Shape of Drills
Less than 2 mm phi / without thinning, phi2 mm or more /C-type thinning
Helix Angle
Standard
Tolerance
h8
Flute Length (mm)
42
Material
High-speed-steel (HSS)
Customer Reviews
5 star 35
4 star 10
3 star 9
2 star 1
1 star 3
Review Rating: 4.26
58 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-11-20 09:30:17
Tooth wear is also less, inexpensive and very useful. It is a good product.
This review is about item#8731441.
Tool stock
5
From Japan
On 2017-09-16 16:52:26
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#8731362.
When pilot hole is opened at the time of making wood deck
4
From Japan
On 2017-04-20 15:38:03
Although I have not used it yet, strength seems to be no problem, I am looking forward to use.
This review is about item#8731371.
Cospara is good
5
From Japan
On 2017-04-17 07:56:15
I want a long hole because of the test hole, but I purchased it because it is quite expensive if it is a DYI shop.
This review is about item#08731554.
When pilot hole is opened at the time of making wood deck
5
From Japan
On 2017-03-23 15:18:24
I am satisfied that I can open it without losing the hardness of hardwood.
This review is about item#8731326.
Drilling into sheet metal
5
From Japan
On 2016-08-04 09:39:52
I am well off, so I would like to continue using it in the future.
This review is about item#08731457.
During machine maintenance
5
From Japan
On 2016-06-08 16:31:31
I am saved by cost reduction.
This review is about item#08731387.
Metal Processing
3
From Japan
On 2016-05-31 14:48:55
Especially not possible nor impossible
This review is about item#08731317.
Drilling
1
From Japan
On 2016-05-26 17:10:24
Used to drill 2 mm into a 1.6 mm thick steel plate. Both of the two, when we drilled about 8 holes, it is refreshing around the middle. The package is a letter of MADE IN KOREA.
This review is about item#08731301.
Drilling
5
From Japan
On 2016-03-25 17:37:27
Good!
This review is about item#08731371.