Buy more than* S$200* and get FREE SHIPPING

  • Straight drills

Straight drills SD 5.5

by YG-1
4.21 (53)
Item.#
08731432
Mfr.#
SD 5.5
Package Qty.
1PC
Ship pack of
1
4.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drill for ironwork
Point Angle (Degree)
118
Blade Diameter (phi mm)
5.5
Overall Length (mm)
95
Thinning Shape of Drills
Less than 2 mm phi / without thinning, phi2 mm or more /C-type thinning
Helix Angle
Standard
Tolerance
h8
Flute Length (mm)
64
Material
High-speed-steel (HSS)
Customer Reviews
5 star 31
4 star 9
3 star 9
2 star 1
1 star 3
Review Rating: 4.21
53 Customer Reviews
The reviews are automatic translation.
Drilling of the sheet metal
5
From Japan
On 2016-08-04 09:39:52
So well cut, I want to use in the future.
This review is about item#08731457.
At the time of maintenance of the machine
5
From Japan
On 2016-06-08 16:31:31
It survives in the cost reduction.
This review is about item#08731387.
Metal processing
3
From Japan
On 2016-05-31 14:48:55
None in particular impossible without also acceptable
This review is about item#08731317.
Boring
1
From Japan
On 2016-05-26 17:10:24
Used to 2mm drilling to 1.6mm thick iron plate. Both of the two, where a hole about eight, Pokkiri per middle. The package MADE IN KOREA of character.
This review is about item#08731301.
Boring
5
From Japan
On 2016-03-25 17:37:27
Good!
This review is about item#08731371.
koukann
5
From Japan
On 2016-03-09 21:00:44
iiyo
This review is about item#08731301.
Drilling of stainless steel plate
5
From Japan
On 2015-11-23 07:13:14
Well bite or expired is, punch of positioning there was no need.
This review is about item#08731301.
Boring
5
From Japan
On 2015-11-19 21:59:17
4,5 mm have been boring without a punch, but we are very handy.
This review is about item#08731405.
Pierce.
5
From Japan
On 2015-09-22 00:45:03
I was able to open holes for the steel plate of the control panel. Center is also easy to good drill out. Just because it does not open a hole in the iron and steel of "a little stiff," I think I want to evaluate properly from doing it.
This review is about item#08731475.
work
5
From Japan
On 2015-09-08 05:51:27
In the neighborhood store I am very happy because that is not available.
This review is about item#08731484.