Buy more than* S$200* and get FREE SHIPPING

  • Cobalt straight drill

Cobalt straight drill HSS-Co8 3.4

by YG-1
4.12 (8)
Item.#
08731597
Mfr.#
HSS-Co8 3.4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
33
Blade Diameter (phi mm)
3.4
Flute Length (mm)
45
Overall Length (mm)
73
Thinning Shape of Drills
C-type thinning
Point Angle (Degree)
135
Tolerance
h8
Material
Cobalt high speed steel HSSCo8
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
For special size for the drilled pilot hole of blind Nutter
5
From Japan
On 2013-07-22 19:34:44
Like the disposal price, very happy to be purchased very cheap
This review is about item#08731581.
Use in drilling of stainless steel.
5
From Japan
On 2013-05-20 14:24:31
Because the consumables, a little cheaper than the hardware store, because the order together, there is also a delivery, it will be saved. Because the consumables, if possible, we'd like a set of PB products.
This review is about item#08731615.
Use in drilling of stainless
5
From Japan
On 2013-05-20 14:23:22
Because the consumables, a little cheaper than the hardware store, because the order together, there is also a delivery, it will be saved. Because the consumables, if possible, we'd like a set of PB products.
This review is about item#08731563.
Drilling of iron
3
From Japan
On 2013-01-10 12:10:06
Bite is good, but fragile. No longer be used by or chipped or broken if I use several times.
This review is about item#08731615.
Kitchen stainless under drilling of supplies, etc.
5
From Japan
On 2012-06-11 15:32:07
Initially, I was thinking if Bonus points several times in the open under the hole in the center punch instead ... and, we dull also very bite is also good sharpness. If there is no blurring of the commodity in the purchase of the next time is continuously you want to use products.
This review is about item#08731606.
It used in the processing of a thickness of 0.4mm stainless steel plate.
2
From Japan
On 2012-05-30 11:48:29
It has consumed three to processing 24 places. In the electrodeposition Dora work is the cause of the consumption that would fold accidentally requires quite thrust while 2.5mm and a small diameter. However, about three times that's normal drill because it requires this time has been satisfied. The contemplated improvements you want to buy if there is also a short form of length.
This review is about item#08731563.
Drilling of metal (mainly iron)
5
From Japan
On 2011-05-05 16:34:51
Sharpness was good. Since the number of times of use is small, durability is unknown.
This review is about item#08731642.
Boring
3
From Japan
On 2011-01-27 18:25:15
Ordinary
This review is about item#08731642.