Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube
  • Polyurethane Tube
  • Polyurethane Tube

Polyurethane Tube TU0425B-20

by SMC
5.00 (3)
Item.#
08731651
Mfr.#
TU0425B-20
Package Qty.
1Roll
Ship pack of
1
17.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.8(20deg Ctime)
Length (m)
20
Material
Polyurethane
Operating Temperature Range (deg C)
-20 to +60:Air 0 to 40:Water (No freezing)
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Color
Black
Nominal Diameter (inch)
5/32
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment maintenance, etc.
5
From Japan
On 2016-10-29 17:51:09
There are a need to classify the system in the color hose, it has come in handy because there is a variety of color. It is more expensive than that of the transparent hose, but I am satisfied.
This review is about item#615343.
Use for the airbrush.
5
From Japan
On 2015-05-20 08:48:01
We are using the piping from the airbrush for Comp. Maneuverability you satisfied even easier. This is also satisfied a beautiful transparent because I wanted to look like or does not contain moisture inside the piping. Cut is also easy connection.
This review is about item#00614975.
It uses the airbrush for piping connection.
5
From Japan
On 2015-04-27 22:37:17
Airbrush for the compressor and the air filter, we used the air tank, the piping of the regulator. Should, because the transparent pipe as can be seen is the inside of the moisture is wanted, is satisfaction. However, it should be thick and the other one size diameter (^^;
This review is about item#00614975.