Buy more than* S$200* and get FREE SHIPPING

  • Double-Absorbency Toilet Paper Made for Shower And Wc

Double-Absorbency Toilet Paper Made for Shower And Wc -

4.88 (16)
Item.#
08731712
Mfr.#
-
Package Qty.
1Pack(12Roll)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
240x342x240
Weight (g)
1144
Material
Pulp
Length (m)
23
Width (mm)
114
Specification
Double 23m roll, 100 sheets
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
toilet&
5
From Japan
On 2017-08-30 09:14:41
The fabric is thick and has absorbing power, moderate length with breaks, ecology.
This review is about item#8731712.
toilet
5
From Japan
On 2017-06-10 09:24:51
Because you use washlets, you can not use others if you use this.
This review is about item#8731712.
Big Wipe
5
From Japan
On 2017-04-11 16:44:41
It will be addictive if used once with the water absorption power! It is very recommended.
This review is about item#8731712.
Shower toilet
5
From Japan
On 2017-04-03 00:21:17
The amount is a bit high, but it will be very helpful as it delivers it to my home by courier service
This review is about item#08731712.
Used for the company's toilet
5
From Japan
On 2017-02-14 15:14:41
Shopping for a company is difficult, so it is convenient to purchase it at the next moment
This review is about item#8731712.
For office toilet
5
From Japan
On 2016-10-22 10:16:58
The water absorbing power is amazing, the flow became smooth without clogging.
This review is about item#8731712.
In the toilet at home
5
From Japan
On 2016-07-20 10:45:03
I like it and I am ordering it all the time. Absorption power is good, so I use it for my home.
This review is about item#08731712.
toilet
5
From Japan
On 2015-12-10 12:16:36
It is toilet paper with good water absorbency. Ideal for washlets. The price is a little expensive. The feeling of use is good.
This review is about item#08731712.
In a toilet
5
From Japan
On 2015-02-23 18:46:18
Shower toilet is good. The moisture absorption feeling is good. Because it is bulky, I will deliver it to my house. The price is normal but buying is free for shipping costs of 3000 yen.
This review is about item#08731712.
Generally normal
4
From Japan
On 2014-07-14 14:17:06
Because it is bulky goods, it is saved by order / delivery in box units.
This review is about item#08731712.