Buy more than* S$200* and get FREE SHIPPING

  • Ken maron (1 piece)

Ken maron (1 piece) 120 (coarse)

4.25 (4)
Item.#
08731721
Mfr.#
120 (coarse)
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Metal coating foot wear Hairline processing of stainless , aluminum etc Wood working realted to sanding sealer and finishing Finishing of copper products Cleaning and descaling Surface treatment of the vehicle, Metal coating foot wear Hairline processing of stainless , aluminum etc Wood working realted to sanding sealer and finishing Finishing of copper products Cleaning and descaling Surface treatment of the vehicle
Dimension (mm)
150x230, 150x230
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Grain Size
rough pitch #120, Coarse (120)
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Rust removal of iron plate
5
From Japan
On 2017-03-03 18:08:42
I often purchase it at a home center, I think that it is better than paper with no waste like the same product. When using it I cut it with scissors and use it.
This review is about item#8731721.
Painting under treatment (feet attachment)
4
From Japan
On 2016-10-17 16:05:40
It is very good, it is well made by a special manufacturer so it is no problem.
This review is about item#8731721.
In the ground treatment of painting!
5
From Japan
On 2016-07-12 21:12:10
I worked on paper until this time, but Scout Bright is easy and convenient ~ Ne ~
This review is about item#08731721.
For rubber polishing
3
From Japan
On 2016-03-11 22:09:38
It seemed impossible for rubber polishing to be a little rough
This review is about item#08731721.