Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 Size Ratchet Wrench

4 Size Ratchet Wrench 205012-0010-S

3.79 (61)
Item.#
08731807
Mfr.#
205012-0010-S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
6*8,10*12
Dimension (mm)
6*8,10*12
Forwarding Angle (Degree)
20degree (6x8 side), 18 (10x12 side)
Overall Length (mm)
about 143
Number of Gears
18 (6 X 8 side), 20 (10 x 12 side)
Customer Reviews
5 star 26
4 star 14
3 star 9
2 star 6
1 star 6
Review Rating: 3.79
61 Customer Reviews
The reviews are automatic translation.
Bolt tightening
4
From Japan
On 2018-06-20 20:04:27
Because my head is so large It is not suitable for narrow places Anyway cheap
This review is about item#19384767.
Machine maintenance
1
From Japan
On 2018-06-10 22:59:16
5.5 · 7 · 8 · 10 · 13 I wish I could choose I think there are sizes that I do not use.
Machine modification
4
From Japan
On 2018-04-08 16:26:54
I think that durability and strength are still good because it is easy to use although it is still later.
This review is about item#19384776.
work
5
From Japan
On 2018-04-05 14:41:40
I am using 10, 12, 13, 14. It is good to have 13. This is useful because it requires only one.
This review is about item#19384767.
Plumbing
3
From Japan
On 2018-03-29 20:30:10
Because the position to rotate is wide, I use the plastic by crushing it.
This review is about item#19384776.
Motorcycle tools on motorcycles
4
From Japan
On 2018-03-04 01:11:42
It is convenient because it can use 4 sizes with one. After that, how durable is it?
This review is about item#19384767.
During work
3
From Japan
On 2018-02-27 17:52:29
Size is reasonable, cheap and saved I can sell it because I can order with other things
This review is about item#19384758.
I have not used it but will be used to remove the cover of the combine
3
From Japan
On 2018-02-03 22:34:17
It is planned to be used for removing the cover of the combine, so it can be used in 4 sizes, so using it together with the impact wrench makes working easier.
This review is about item#19384758.
Car Maintenance
1
From Japan
On 2017-11-04 19:11:35
The smaller gear 13.15. The ratchet is too heavy. It does not become usable with a partial caught feeling. I will replace it with a thing of a reliable tool maker.
This review is about item#19384776.
Machine maintenance
1
From Japan
On 2017-09-15 23:28:57
5.5 7 8 10 13 17 I would like a combination of 19 sizes
This review is about item#8731807.