Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina

Abrasive Disc, Alumina Grit 60

4.17 (12)
Item.#
08731843
Mfr.#
Grit 60
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust and Paint Removal Removal of scratch Removal of spatter Grinding and polishing of iron
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Aluminum
Grain Size
60
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Sandpaper
Compatible
Disc grinders 15mm diameter
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Sharpen the surface of wood
3
From Japan
On 2014-02-03 18:08:01
It is easy to use normally! The bad thing is that it is easy for a little bit
This review is about item#08731834.
normally
5
From Japan
On 2013-12-10 10:48:45
I wonder if it's cheap and very good but can be confusing with tax-free price display?
This review is about item#08731861.
Grinding rubber, wood and metal
5
From Japan
On 2013-08-25 13:04:57
Although there is no problem at all, it suddenly flew away the label when it was in use, it surprised.
This review is about item#08731834.
Polishing of metal parts
5
From Japan
On 2013-01-24 19:44:52
Price is fascinating. I tried to buy it but if this is enough for working it is planned to buy it from the next time collectively.
This review is about item#08731877.
Rust on the equipment of the company.
3
From Japan
On 2012-02-08 17:45:16
Do not last long
This review is about item#08731834.
Polishing of edge part of steel plate
4
From Japan
On 2011-12-03 16:08:16
Although decreasing is early, both price and function are satisfied.
This review is about item#08731843.
Brush up the welding part of your hobby.
5
From Japan
On 2011-09-12 16:14:42
Pleasantly polish cleanly.
This review is about item#08731852.
Polishing of steel materials, fine adjustment of some timber etc.
5
From Japan
On 2011-04-27 17:05:42
At this price, I think that this performance is satisfactory.
This review is about item#08731834.
Deburring / chamfering
5
From Japan
On 2011-04-03 23:39:26
It's better to cheap and return less.
This review is about item#08731877.
When making a little bit of aluminum material
5
From Japan
On 2011-02-10 20:17:02
It was a nice feeling but the price is cheap but it is very satisfying
This review is about item#08731843.