Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina
  • Abrasive Disc, Alumina

Abrasive Disc, Alumina Grit 80

4.17 (12)
Item.#
08731852
Mfr.#
Grit 80
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust and Paint Removal Removal of scratch Removal of spatter Grinding and polishing of iron
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Aluminum
Grain Size
80
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Sandpaper
Compatible
Disc grinders 15mm diameter
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Scraping the surface of the wood
3
From Japan
On 2014-02-03 18:08:01
Easy to use normally! Bad point is, how Toko easy clogging because little
This review is about item#08731834.
normally
5
From Japan
On 2013-12-10 10:48:45
I wonder if good and it confusing in the tax price display for cheap and very nice?
This review is about item#08731861.
Grinding of rubber, wood, metal
5
From Japan
On 2013-08-25 13:04:57
Is no problem, but the only one It flew suddenly label is peeled off during use, and surprised.
This review is about item#08731834.
Polishing of metal parts
5
From Japan
On 2013-01-24 19:44:52
Price is fascinating. I tried to buy it but if this is enough for working it is planned to buy it from the next time collectively.
This review is about item#08731877.
Rust on the equipment of the company.
3
From Japan
On 2012-02-08 17:45:16
Do not last long
This review is about item#08731834.
Polishing of edge part of steel plate
4
From Japan
On 2011-12-03 16:08:16
Although decreasing is early, both price and function are satisfied.
This review is about item#08731843.
Brush up the welding part of your hobby.
5
From Japan
On 2011-09-12 16:14:42
Pleasantly polish cleanly.
This review is about item#08731852.
Polishing of steel materials, fine adjustment of some timber etc.
5
From Japan
On 2011-04-27 17:05:42
At this price, I think that this performance is satisfactory.
This review is about item#08731834.
Deburring / chamfering
5
From Japan
On 2011-04-03 23:39:26
It's better to cheap and return less.
This review is about item#08731877.
When making a little bit of aluminum material
5
From Japan
On 2011-02-10 20:17:02
It was a nice feeling but the price is cheap but it is very satisfying
This review is about item#08731843.