The reviews are automatic translation.
Sharpen the surface of wood
From Japan
On 2014-02-03 18:08:01
It is easy to use normally! The bad thing is that it is easy for a little bit
normally
From Japan
On 2013-12-10 10:48:45
I wonder if it's cheap and very good but can be confusing with tax-free price display?
Grinding rubber, wood and metal
From Japan
On 2013-08-25 13:04:57
Although there is no problem at all, it suddenly flew away the label when it was in use, it surprised.
Polishing of metal parts
From Japan
On 2013-01-24 19:44:52
Price is fascinating. I tried to buy it but if this is enough for working it is planned to buy it from the next time collectively.
Rust on the equipment of the company.
From Japan
On 2012-02-08 17:45:16
Do not last long
Polishing of edge part of steel plate
From Japan
On 2011-12-03 16:08:16
Although decreasing is early, both price and function are satisfied.
Brush up the welding part of your hobby.
From Japan
On 2011-09-12 16:14:42
Pleasantly polish cleanly.
Polishing of steel materials, fine adjustment of some timber etc.
From Japan
On 2011-04-27 17:05:42
At this price, I think that this performance is satisfactory.
Deburring / chamfering
From Japan
On 2011-04-03 23:39:26
It's better to cheap and return less.
When making a little bit of aluminum material
From Japan
On 2011-02-10 20:17:02
It was a nice feeling but the price is cheap but it is very satisfying