Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brazed-Turning Tools
  • Brazed-Turning Tools
  • Brazed-Turning Tools

Brazed-Turning Tools 39-3

2.71 (7)
Item.#
08731965
Mfr.#
39-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
4
Dimensions A (mm)
16
Shank Height (mm)
19
Dimension r (mm)
3
Material
Super hard alloy (K10) (high cut: HT110, MITSUBISHI material :equivalent to HTi10
Dimensions B (mm)
16
Shank Length (mm)
140
Shank Width (mm)
19
Substrates
High-Cut: HT110 Mitsubishi Materials: HTi10 equivalent
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 2
Review Rating: 2.71
7 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
3
From Japan
On 2017-03-24 18:17:14
There is no problem. In addition, I will purchase it if necessary.
This review is about item#7559535.
Boring processing
3
From Japan
On 2015-03-27 02:38:26
It seems that there is no problem with the cut of about 3 mm. If you insert a cut of about 4 mm with SUS material, the chip will be chipped.
This review is about item#07559562.
Lathe operation
1
From Japan
On 2012-03-29 00:28:48
Although I ordered at 39-3, the shank is a size of 39-3, but the chip has a size of 39-2 smaller one size (the manufacturer's product is a chip nos. 06-3, this byte is 06-2) chips It is brazed. I bought it thought that it was the same standard as the manufacturer. . . Considering that using a small rank chip is probably better for manufacturers.
This review is about item#08731965.
For lathes
4
From Japan
On 2011-11-11 12:36:09
It seems to be outline but there is no problem
This review is about item#08731956.
Lathe operation
2
From Japan
On 2011-05-27 13:22:59
The direction of the carbide is loose. Rosing is also a future task. I am wanting to mold carbide, like carbide, small, small domestic products. Double the time of domestic products, it takes sharpening.
This review is about item#07559562.
Lathe operation
1
From Japan
On 2011-02-21 14:57:26
I do not use it yet because I can not use it unless I finish up the cutting edge and sharpen it and add a blade. Speaking of saw it was in a condition that we could not use it without dressing up. I do not know where it was purchased, but with a monotaro brand, if you handle such items you will lose credibility.
This review is about item#07559517.
Lathe work.
5
From Japan
On 2010-11-23 22:34:46
It was able to be used without problem even compared with genuine products.
This review is about item#07559562.