Buy more than* S$200* and get FREE SHIPPING

  • Brazed-Turning Tools
  • Brazed-Turning Tools
  • Brazed-Turning Tools

Brazed-Turning Tools 34-2

3.00 (1)
Item.#
08732017
Mfr.#
34-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Height (mm)
16
Dimensions C (mm)
4
Dimensions A (mm)
16
Substrates
High-Cut: UT120 Mitsubishi Materials: UTi20 equivalent
Shank Width (mm)
16
Dimensions B (mm)
11
Shank Length (mm)
120
Material
Cemented carbide (M20)(high cut: UT120, Mitsubishi material: equivalent to UTi20)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Turning
3
From Japan
On 2007-12-11 13:56:31
So cheap I use much. Even better if there is more kind.
This review is about item#08731974.