Buy more than* S$200* and get FREE SHIPPING

  • Brazed-Turning Tools
  • Brazed-Turning Tools
  • Brazed-Turning Tools

Brazed-Turning Tools 36-1

4.29 (7)
Item.#
08732062
Mfr.#
36-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
13
Shank Height (mm)
12.5
Dimension r (mm)
2.5
Dimensions B (mm)
13
Material
Cemented carbide (P20)(high cut: ST120, Mitsubishi material: equivalent to STi20)
Shank Length (mm)
100
Shank Width (mm)
12.5
Dimensions C (mm)
3
Substrates
High-Cut: ST120 Mitsubishi Materials: STi20 equivalent
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Used for resin processing.
4
From Japan
On 2015-07-20 15:21:00
Although it can not be used as it is, I think that it can be used if it cuts out a little.
This review is about item#08732132.
Sharpen the inner surface of a paper pipe
5
From Japan
On 2015-04-02 21:37:28
Although it is small, it cuts it to half from the necessity to make it more compact and uses it.
This review is about item#08732123.
Lathe operation
5
From Japan
On 2015-03-05 15:03:51
A little braze is rough but you can use it without any problem. I want you to recover things that have been handled
This review is about item#08732132.
Regeneration of rusted V-belt pulley
5
From Japan
On 2013-04-23 20:18:33
I did not have a 40-degree groove byte. You can use it if you sharpen a bit.
This review is about item#08732141.
For lathes
4
From Japan
On 2011-11-11 12:36:53
No problem
This review is about item#08732071.
Used for regular cutting and finishing of matching parts of workpieces.
4
From Japan
On 2010-01-25 00:02:25
Because it is inexpensive, you can use it by shaping the tip of your sword freely without hesitation. It is useful for processing as expected.
This review is about item#08732096.
Cylindrical surface roughing
3
From Japan
On 2007-12-11 14:27:16
It can be used for rough processing of stainless steel and aluminum
This review is about item#08732062.