Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series

Single row deep groove ball bearing Double sided shield attached 6800 series 6803ZZ

Item.#
08732184
Mfr.#
6803ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Standard Load Rating (kN)
Cr: 2.60
Cor: 1.55
Dimension r (mm)
0.3 (minimum)
Outside Diameter D (phi mm)
26
Operating Temperature Range (deg C)
-30 To + 110
Allowable Rotation Speed (min-1)
Grease lubrication 26000
oil lubrication 30000
Type
Both sides steel shield-shaped
Inside Diameter d (phi mm)
17
Width B (mm)
5
Dimension d (mm)
17
Weight (kg)
0.008