Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series

Single row deep groove ball bearing Double sided shield attached 6800 series 6805ZZ

Item.#
08732202
Mfr.#
6805ZZ
Package Qty.
1PC
Ship pack of
1
9.30 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-30 To + 110
Material
High carbon chromium bearing steel
Standard Load Rating (kN)
Cr: 4.30
Cor: 2.95
Dimension r (mm)
0.3 (minimum)
Outside Diameter D (phi mm)
37
Allowable Rotation Speed (min-1)
Grease lubrication 18000
oil lubrication 21000
Weight (kg)
0.022
Type
Both sides steel shield-shaped
Inside Diameter d (phi mm)
25
Width B (mm)
7
Dimension d (mm)
25