Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 6806ZZ

Item.#
08732211
Mfr.#
6806ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.43 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.3 (minimum)
Material
High carbon chromium bearing steel
Weight (kg)
0.026
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
42
Allowable Rotation Speed (min-1)
Grease lubrication 15000
oil lubrication 18000
Operating Temperature Range (deg C)
-30 To + 110
Type
Both sides steel shield-shaped
Standard Load Rating (kN)
Cr: 4.55
Cor: 3.40
Width B (mm)
7
Dimension d (mm)
30