Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series

Single row deep groove ball bearing Double sided shield attached 6800 series 6807ZZ

Item.#
08732227
Mfr.#
6807ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.3 (minimum)
Outside Diameter D (phi mm)
47
Operating Temperature Range (deg C)
-30 To + 110
Material
High carbon chromium bearing steel
Standard Load Rating (kN)
Cr: 4.75
Cor: 3.85
Allowable Rotation Speed (min-1)
Grease lubrication 13000
oil lubrication 16000
Width B (mm)
7
Dimension d (mm)
35
Weight (kg)
0.03
Type
Both sides steel shield-shaped
Inside Diameter d (phi mm)
35