Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 6808ZZ

Item.#
08732236
Mfr.#
6808ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.61 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.3 (minimum)
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
52
Weight (kg)
0.033
Allowable Rotation Speed (min-1)
Grease lubrication 12000
oil lubrication 14000
Operating Temperature Range (deg C)
-30 To + 110
Type
Both sides steel shield-shaped
Width B (mm)
7
Dimension d (mm)
40
Standard Load Rating (kN)
Cr: 4.95
Cor: 4.20