Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series
  • Single row deep groove ball bearing Double sided shield attached 6800 series

Single row deep groove ball bearing Double sided shield attached 6800 series 6809ZZ

Item.#
08732245
Mfr.#
6809ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.3 (minimum)
Outside Diameter D (phi mm)
58
Operating Temperature Range (deg C)
-30 To + 110
Material
High carbon chromium bearing steel
Standard Load Rating (kN)
Cr: 6.20
Cor: 5.40
Allowable Rotation Speed (min-1)
Grease lubrication 11000
oil lubrication 13000
Width B (mm)
7
Dimension d (mm)
45
Weight (kg)
0.04
Type
Both sides steel shield-shaped
Inside Diameter d (phi mm)
45